Beli padlock combination di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Nomura Tec Pin Code Lock Function Combination Padlock Rk (Vine Length Type)
    Mulai

    Rp469.900

    Nomura Tec Pin Code Lock Function Combination Padlock Rk (Vine Length Type)
    atribut:
    • Type: 3DIALS
    • Dimensions, Width WxDepth DxHeight H (mm): 35x109.5x14.3
  2. ABUS Padlock Resettable Combination (Gembok)
    Mulai

    Rp239.900

    ABUS Padlock Resettable Combination (Gembok)
    Deskripsi:
    -Chic and matted design do not choose location.-PIN can be set to your favorite number.-School and office lockers, mail boxes, bags, tool boxes, and the like.
  3. Matlock High Security Brass Padlock
    Mulai

    Rp669.900

    Matlock High Security Brass Padlock
    atribut:
    • Number of Keys Included: 2
    • Lock Type: Open Shackle
    • Key Type: Keyed Different
    • Rekeyable: Fixed
    • Body Material: Brass
    • Body Color: Brass
    • Shackle Material: Hardened Steel
  4. Mitutoyo Analog Inside Micrometer
    Mulai

    Rp3.499.900

    Mitutoyo Analog Inside Micrometer
    Deskripsi:
    The Mitutoyo mechanical caliper-type inside micrometer provides the ability to measure inside dimensions with high accuracy using the precision of  the Mitutoyo micrometer. Its caliper-type jaws are constructed of hardened tool steel for lasting durability and accuracy. A clamp locks the spindle for easier manual measurement readings. A Vernier scale takes highly accurate measurements.
    atribut:
    • Graduation (mm): 0.01
  5. Makita Cordless Drill Driver (Mesin Bor Baterai)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.799.900

  6. MASTER LOCK Padlock Combination (Gembok)
    Mulai

    Rp279.900

    MASTER LOCK Padlock Combination (Gembok)
    atribut:
    • UNSPSC: 46171501
    • Number of Locks in Pack: 1
    • TSA Approved: No
  7. Kenmaster Padlock Combination (Gembok)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp44.900

  8. ABUS Combination Padlock Control Key
    Mulai

    Rp159.900

    ABUS Combination Padlock Control Key
    Deskripsi:
    Combination padlock control keys are used with key-controlled combination padlocks to override the combination. They're used when property needs to be accessed but the combination is unknown. Control keys are sold separately and must match the control key code specified by the key-controlled padlock.
    atribut:
    • Number of Keys: 1
  9. TOLSEN Combination Brass Padlock
    Mulai

    Rp84.900

    TOLSEN Combination Brass Padlock
    Deskripsi:
    - Steel shackle, chrome plated- With 3 Code Wheels- Packing: double blister
    atribut:
    • Size (mm): 30
    • Material: Brass
  10. BESTGUARD Padlock Combination (Gembok)
    Mulai

    Rp28.900

    BESTGUARD Padlock Combination (Gembok)
    Deskripsi:
    Combination Lock Travel Set. Combination Carabiner Watch. 3 Digit Combination Lock. Combination Lock For Lockers, Motorcycles, Garages, Cabinet And Doors.
  11. ABUS Padlock Combination (Gembok)
    Mulai

    Rp119.900

    ABUS Padlock Combination (Gembok)
    Deskripsi:
    - Badan gembok terbuat dari bahan aluminium padat dengan lapisan anodisa- Proteksi dan perlindungan korosi yang sangat baik dikelasnya- 144/40: kombinasi 4 digit yang dapat dikonfigurasi secara individual- Digit angka terlihat jelas dan mudah digunakan- Lebih mudah digunakan karena nomor panggil ekstra besar dan tidak perlu kunci- Unit sangat ringan namun kokoh- Nilai pengenalan tinggi karena warna-warna cerah- Belenggu pegas untuk mengatur kombinasi pembuka dengan lebih mudah
  12. INA Radial Insert Ball Bearings XL-NPP-B
    Rating:
    100% of 100
    (1)
    Mulai

    Rp199.900

    INA Radial Insert Ball Bearings XL-NPP-B
    Deskripsi:
    Radial insert ball bearings are ready-to-fit machine elements. In combination with drawn shafts, they are particularly easy to fit and suitable for the design of economical bearing arrangements. They are highly suitable where predominantly radial loads must be supported.
  13. TONATA APAR ABC Powder SNI (APAR)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp449.900

    TONATA APAR ABC Powder SNI (APAR)
    Deskripsi:
    Cocok untuk api kelas A, B, dan C :- Kelas A merupakan api yang berada pada benda padat, seperti kayu, kertas, dan plastik.- Kelas B merupakan cairan mudah terbakar seperti minyak tanah, dan bensin.- Kelas C merupakan api yang disebabkan oleh konslet listrik atau kabel.Dalam kemasan:1. Alat Pemadam Api (siap pakai)2. Steel Nozzle (terpasang)3. Bracket4. Manual Book5. Baut dan Phiser
    atribut:
    • Media: ABC Powder 90% UL
    • Propellant Gas: N2
    • Working Pressure (Bar): 14
    • Coating Type: Red Powder Coated
    • Cylinder Material: Steel St12
    • Cylinder Type: Stored-Pressure System
Daftar Harga padlock combination Terbaru October 2026
Nomura Tec Pin Code Lock Function Combination Padlock Rk (Vine Length Type)Rp469.900
ABUS Padlock Resettable Combination (Gembok)Rp239.900
Matlock High Security Brass PadlockRp669.900
Mitutoyo Analog Inside MicrometerRp3.499.900
Makita Cordless Drill Driver (Mesin Bor Baterai)Rp1.799.900
MASTER LOCK Padlock Combination (Gembok)Rp279.900
Kenmaster Padlock Combination (Gembok)Rp44.900
ABUS Padlock Resettable Combination (Gembok)Rp109.900
ABUS Combination Padlock Control KeyRp159.900
KleenPro Tongkat Pel Teleskopik (Mop Handle)Rp219.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)